Shop All Snips
This Product is Discontinued
Klein Tools
Journeyman Bulldog Snip, Notch/Straight, 9-7/16", Blade Material: Forged Steel (Discontinued)
Mfr # J2103S
Zoro # G0580478
This Product is Discontinued
Key Features
- Cutting Action Notch/Straight
- Overall Length 9-7/16"
- Material Blade Material: Forged Steel
- Features Soft Touch Grips for Maximum Control and Comfort; Self Opening; Forged Blades for Superior Strength and Durability
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # J2103S
- Zoro # G0580478
- UPC # 092644760334
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9-7/16" |
Details
Cutting Action | Notch/Straight |
Material | Blade Material: Forged Steel |
Features | Soft Touch Grips for Maximum Control and Comfort; Self Opening; Forged Blades for Superior Strength and Durability |
Number of Pieces | 1 |
Item | Journeyman Bulldog Snip |
Description
Journeyman Bulldog Snip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.