Shop All Snips
This Product is Discontinued
Klein Tools
Journeyman Aviation Snip, Straight/Wide Curves, 10.063", Steel (Discontinued)
Mfr # J1102S
Zoro # G0580441
This Product is Discontinued
Key Features
- Cutting Action Straight/Wide Curves
- Overall Length 10.063"
- Material Steel
- Features Forged Blades for Superior Strength and Durability; Soft Touch Grips for Maximum Control and Comfort; Self Opening
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # J1102S
- Zoro # G0580441
- UPC # 092644760297
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 10.063" |
Details
Cutting Action | Straight/Wide Curves |
Material | Steel |
Features | Forged Blades for Superior Strength and Durability; Soft Touch Grips for Maximum Control and Comfort; Self Opening |
Number of Pieces | 1 |
Item | Journeyman Aviation Snip |
Description
Journeyman Aviation Snip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.