Shop All Cordless Tool Accessories
Klein Tools
Wireless Jobsite Speaker
Mfr # AEPJS1
Zoro # G8066095
original price:
$42.45
5% off
new price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3.7 V
- Battery Capacity 2.2 Ah
- Length 3-7/8"
- Width 2-1/8"
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # AEPJS1
- Zoro # G8066095
- UPC # 92644690556
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3-7/8" |
Width | 2-1/8" |
Tool Length | 3 3/4 in |
Tool Height | 3 1/2 in |
Tool Width | 2 1/4 in |
Tool Depth | 3 1/2 in |
Description
Speaker, Battery Platform USB, Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth, USB, Tool Length 3 3/4 in, Tool Depth 3 1/2 in, Tool Height 3 1/2 in, Standards BC, CE, FCC, IC, IP45, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2.2 Ah, Battery Included / Bare Tool Battery Included, Voltage 3.7 V, Charging Type USB Charging, Bluetooth Capability Yes, Charger Input Voltage Micro USB, Charging Capability Yes, Compatible Battery Voltage 3.7V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/64 (C22708)
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- STARRETT Precision Square, Stainless Steel (3020-4)
- NORTON ABRASIVES Air Die Grinder, Straight Orientation (69957308000)
- KLEIN TOOLS Li-Ion Battery (29026)
- KLEIN TOOLS Cutting Jaw, ACSR (BAT207T10)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- KLEIN TOOLS Cutting Jaw, Cu/Al (BAT207T9)
- MILWAUKEE TOOL M18 / M12 Vehicle Charger (48-59-1810)
- METABO Right Angle Attachment, Quick Series (627242000)
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V (CH-94)
- Klein Tools Cordless Tools