Shop All Hand Saws
Klein Tools
Jab Saw
Mfr # 725
Zoro # G2585545
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall, Plastic, Wood
- Length 12 in
- Blade Length 6 in
- Teeth per Inch 8
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 725
- Zoro # G2585545
- UPC # 092644310003
- Country of Origin China
- Category Hand Saws
Dimensions
Length | 12 in |
Blade Length | 6 in |
Overall Length | 12 in |
Description
Jab Saw, Blade Length 6 in, Blade Material Steel, Cutting Action Beveled, Cutting Edge Type Serrated, Features Blade Cuts In Both Directions, Drywall Saw Blade With Triple Ground Teeth For A Fast Cut, Flat-End Grip, Handle Structure Designed For Strength And Durability, Hand Saw Application Drywall, Plastic, Wood, Hand Saw Product Type Jab Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Concrete Apprentice Tool Kit, 7 Pc (13A756)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- MORSE Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 18 TPI, Straight Teeth, Bi-Metal Cutt (RBA418T05)
- TOOLPRO 5 in Hammer Head Joint Knife (TP03240)
- KLEIN TOOLS Folding Jab Saw (31737)
- CENTURY DRILL & TOOL Saw hack coping frame (4940)
- GREAT NECK MIDGET HACKSAW BLADES 5/CARD (615C)
- EAT-IN Hand Tools Metal Mini-Hack Utility Saw (EA82007)
- STANLEY Stanley 20-221 Compact Fine Finish Saw 10" (20-221)
- DEWALT PULL SAW 2EG 10"" 7/14TPI (DWHT20216)
- MIGHTY MAXX Hack Saw Deluxe w 12in Blade Rubber Handle (083-11707)
- Klein Tools Hand Saws