Shop All Plier Sets
Klein Tools
Ironworker's Pliers 2-Piece Kit
Mfr # 94508
Zoro # G300974244
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Material Steel
- Length 6.75" (17.1 cm)
- Features High-Leverage Design, Hook Handle Design
- Blade Type Ironworker's Plier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 94508
- Zoro # G300974244
- UPC # 92644945083
- Country of Origin United States
- Category Plier Sets
Dimensions
Length | 6.75" (17.1 cm) |
Overall Width | 0.93" (2.4 cm) |
Height | 12.62" (32.1 cm) |
Details
Number of Pieces | 2 |
Material | Steel |
Features | High-Leverage Design, Hook Handle Design |
Blade Type | Ironworker's Plier |
Application | Twists and Cuts Soft Annealed Rebar Tie Wire |
High Leverage | No |
Includes | D2000-7CST Heavy-Duty Cutting Linesman Pliers; D248-9ST High-Leverage Diagonal Cutters |
Finish | Plastic-Dipped |
Description
The Ironworker's Kit is a 2-Piece Pliers set that includes a heavy-duty side-cutter and angled-head diagonal cutter, both used to cut soft annealed rebar tie wire. The side-cutters (Cat. No. D2000-7CST) twist tie wire and feature heavy-duty cutting knives for ASCR, screws, nails, and most hardened wire. The diagonal-cutters (Cat. No. D248-9ST) have an angled head to cut tie wire in confined spaces. Two-Piece pliers set twists and cuts soft annealed rebar tie wire. Includes a side-cutter (D20007CST) and diagonal-cutter (D2489ST). Each with plastic-dipped handles for comfort. Angled head to get into confined spaces. High-leverage design has 36-Percent more cutting power. Both tools feature "Handform" handles with a hook-bend for added grip and leverage. Induction hardened cutting knives for long life. Plastic-dipped handles for comfort and ease of identification. Custom, US-made tool steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HS416SK)
- OX TOOLS Pro 7" Bucket Trowel - Carbon Steel - OX Grip (OX-P013718)
- WIHA Torx T-Handle, T15 (36481)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- KLEIN TOOLS 3 Piece Plier Set Ergonomic Handle (94120)
- SUNEX 3 Piece 11" Long Reach Hose Gripper Pliers Set (3703V)
- Klein Tools Plier Sets