Shop All Cutting Pliers
Klein Tools
Ironworker's Diagonal Cutting Pliers, with Tether Ring, 8-Inch
Mfr # D248-9STT
Zoro # G6515805
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Includes Split Ring for Tethering Plier While Working At Height; High Leverage Design for Greater Cutting and Gripping Power; Induction Hardened Cutting Knives for Long Life
- Handle Type Plastic Dipped
- Jaw Length 1"
- Jaw Width 1-1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D248-9STT
- Zoro # G6515805
- UPC # 092644720499
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1" |
Jaw Width | 1-1/4" |
Overall Length | 9" |
Details
Features | Includes Split Ring for Tethering Plier While Working At Height; High Leverage Design for Greater Cutting and Gripping Power; Induction Hardened Cutting Knives for Long Life |
Handle Type | Plastic Dipped |
Material | Steel |
Tether Capable | Tethered |
Item | Diagonal Cut Ironworker Pliers with Ring |
Description
Diagonal Cut Ironworker Pliers with Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 6-32 (2288-06)
- PASLODE Lithium Ion Battery (902654)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- KLEIN TOOLS 7 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-7)
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D227-7C)
- KLEIN TOOLS 9 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-9ST)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D2000-28-INS)
- FENNER DRIVES Plier Tool Ut-8 Flush Cutting Plier (1448000)
- Klein Tools Pliers