Shop All Headlamps
Klein Tools
Intrinsically Safe LED Headlamp
Mfr # 60156
Zoro # G901711880
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Grouping Type Headlamp
- Lumens Range High: 216; Low: 75
- Drop Rating 6.6' (2 m)
- Material PC/TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60156
- Zoro # G901711880
- UPC # 92644601569
- Country of Origin Taiwan, Province of China
- Category Headlamps
Dimensions
Length | 1.9" (4.8 cm) |
Details
Lamp Type | LED |
Flashlight Grouping Type | Headlamp |
Lumens Range | High: 216; Low: 75 |
Drop Rating | 6.6' (2 m) |
Material | PC/TPU |
Fabric Weight | 3.68 oz (104 g) |
Lamp Life | High: 5 hr; Low: 12 hr |
Standards | CLASS I DIV 1 and 2 GRP ABCD: CLASS II DIV 1 and 2 GRP EFG; CLASS III; TEMPERATURE CODE T4 |
Description
This Intrinsically Safe Class I, II, and III / Division 1 Spot Headlamp is designed for hazardous locations, where explosion risk due to fine dust or fumes is high. This headlamp is designed to deliver an optimal combination of lightweight, IP rated waterproof and dust proof rugged construction. Powered by 3 x AAA batteries, this mounts directly on front or back accessory mounts found exclusively on Klein® Hard Hats and Safety Helmets; no strap needed! Please consult your safety supervisor before using this product. Headlamp designed for hazardous environments. Attaches to Klein Hard Hats and Safety Helmets without a strap. 70-Degree pivoting attachment bracket on back. Impact resistant: drop-test rated up to 6.6 feet (2m). Bracket tilt angle up to 70 degrees on hard hats (max 90 degrees). Pressure relief valve (on bottom). Large power / mode button. Includes 1-inch (2.5 mm) Hex Key for covered battery compartment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- ILC Replacement for Lights OF America Fml-27ex-v replacement light bulb lamp (FML-27EX-V LIGHTS OF AMERICA)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- KLEIN TOOLS Rechargeable 2-Color LED Headlamp with Adjustable Strap (56414)
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- KLEIN TOOLS LED Headlamp with Silicone Hard Hat Strap (56220)
- KLEIN TOOLS Rechargeable Headlamp with Silicone Strap, 400 Lumens, All-Day Runtime (56064)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, LED (14533)
- Klein Tools Headlamps