Shop All Resistance Testers
Klein Tools
Insulation Resistance Tester
Mfr # ET600
Zoro # G3170370
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ground Resistance Range 4000MΩ
- Display 4000 Count LCD
- Includes CAT III/CAT IV Safety Rated Test Leads, Heavy-duty Alligator Clip Test Leads, Batteries, Carrying Case, and Instruction Manual
- Special Features Lock Button for Insulation Resistance Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET600
- Zoro # G3170370
- UPC # 092644692420
- Country of Origin China
- Category Resistance Testers
Details
Item | Insulation Resistance Tester |
Ground Resistance Range | 4000MΩ |
Display | 4000 Count LCD |
Includes | CAT III/CAT IV Safety Rated Test Leads, Heavy-duty Alligator Clip Test Leads, Batteries, Carrying Case, and Instruction Manual |
Special Features | Lock Button for Insulation Resistance Testing |
Description
Insulation Resistance Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Milton 1/4" NPT High Pressure Gauge, 0-300 PSI (1192)
- EXTECH 1/8 Din Panel Tach (461950)
- DWYER INSTRUMENTS Manometer Kit, Digital, 40.00 In WC (477AV-2)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- FLUKE Earth Stake (EARTH STAKE)
- TRIPLETT Earth Ground Resistance Tester, Digital (EG600)
- FLUKE Earth Ground Tester Kit, 250VAC (FLUKE-1625-2 KIT)
- Klein Tools Resistance Testers