Shop All Staples
Klein Tools
Insulated Staples, 27 ga, 11/16 in Leg L, Steel
Mfr # 450-001
Zoro # G9672172
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 27
- Leg Length 11/16 in
- Crown Width 1/4 in
- Material Steel
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 450-001
- Zoro # G9672172
- UPC # 92644583285
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 11/16 in |
Crown Width | 1/4 in |
Fits Maximum Wire Diameter | 1/4 in |
Details
Item | Insulated Staples |
Gauge | 27 |
Material | Steel |
Standards | UL Listed |
Color | Silver and White |
Description
Product details about the KLEIN TOOLS - 450-001 Insulated Staples.
Insulated staples are specialized staples designed for securing electrical or data cables without damaging them. The insulation is usually in the form of a plastic or rubber coating that envelops the metal staple, providing added protection to the cable underneath. These staples are commonly used in home or building wiring projects, ensuring safe and tidy cable management. A specific type of staple gun or hammer is required to apply these staples correctly and safely.
The KLEIN TOOLS - 450-001 Insulated Staples are designed with a leg length of 11/16 inches and a crown width of 1/4 inch. These dimensions, along with the staple's gauge of 27, make them suitable for various fastening tasks that require precision and reliability. The staples can accommodate a maximum wire diameter of 1/4 inch, providing versatility in their application.
Crafted from steel, these insulated staples offer durability and strength to withstand different conditions. Their silver and white color gives them a professional appearance while also making them easily identifiable among other construction supplies. As UL Listed products, they meet specific industry standards which speaks to their quality.
Each package comes with a quantity of 300 insulated staples, offering ample supply for multiple projects or tasks. With their robust material composition and precise measurements, the KLEIN TOOLS - 450-001 Insulated Staples provide reliable performance for your fastening needs.
Insulated staples are specialized staples designed for securing electrical or data cables without damaging them. The insulation is usually in the form of a plastic or rubber coating that envelops the metal staple, providing added protection to the cable underneath. These staples are commonly used in home or building wiring projects, ensuring safe and tidy cable management. A specific type of staple gun or hammer is required to apply these staples correctly and safely.
The KLEIN TOOLS - 450-001 Insulated Staples are designed with a leg length of 11/16 inches and a crown width of 1/4 inch. These dimensions, along with the staple's gauge of 27, make them suitable for various fastening tasks that require precision and reliability. The staples can accommodate a maximum wire diameter of 1/4 inch, providing versatility in their application.
Crafted from steel, these insulated staples offer durability and strength to withstand different conditions. Their silver and white color gives them a professional appearance while also making them easily identifiable among other construction supplies. As UL Listed products, they meet specific industry standards which speaks to their quality.
Each package comes with a quantity of 300 insulated staples, offering ample supply for multiple projects or tasks. With their robust material composition and precise measurements, the KLEIN TOOLS - 450-001 Insulated Staples provide reliable performance for your fastening needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (TSIX0250100P-005P)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05005S-PWR)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (74102)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-002)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- SUREBONDER Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1250 PK (88038)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK (SX5035 1-1/4G)
- Klein Tools