Shop All Screwdrivers
Klein Tools
Insulated Square Screwdriver #2 Round
Mfr # 662-7-INS
Zoro # G4024076
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Square
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 662-7-INS
- Zoro # G4024076
- UPC # 092644851193
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 7 in |
Overall Length | 11 1/4 in |
For Fastener Size | #2 |
Shank Diameter | 0.4 in |
Description
Insulated Square Screwdriver, Tip Size #2, Square, Insulated, Overall Length 11 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- CHICAGO PNEUMATIC Belt Sander, 3/4" (CP9780)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461)
- NUPLA Soft Face Sledger, 4 lb., 14 In, Fiberglass (6894267)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank (6844INS)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, M/L (60492)
- KLEIN TOOLS General Purpose Torx Screwdriver T20 Round (19543)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-7)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (666)
- EAZYPOWER Ratcheting Screwdriver, 25" 1 (88064)
- Klein Tools Screwdrivers