Shop All Screwdrivers
Klein Tools
Insulated Square Screwdriver #2 Round
Mfr # 662-4-INS
Zoro # G5135356
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 662-4-INS
- Zoro # G5135356
- UPC # 092644853371
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Shank Diameter | 0.4 in |
For Fastener Size | #2 |
Description
Insulated Square Screwdriver, Tip Size #2, Square, Insulated, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- 3M Air Orbital Sander, 1.8lb, 0.28 hp, 3/8 in (7100264069)
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS PLUS Adapter (48-20-6982)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/2 in Square (600-12)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- Klein Tools Screwdrivers