Shop All Screwdrivers
Klein Tools
Insulated Square Screwdriver #1 Round
Mfr # 661-4-INS
Zoro # G5135347
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 661-4-INS
- Zoro # G5135347
- UPC # 092644853364
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Shank Diameter | 0.4 in |
For Fastener Size | #1 |
Description
Insulated Square Screwdriver, Tip Size #1, Square, Insulated, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE IPR SOCKET FOR FORD DIESEL (LI68210)
- CLESCO A-325 Motor Shaft Arbor Small Type A Stamped Washer (A-325)
- HHIP 5/16" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3312)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-3)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (605-7-INS)
- WRIGHT TOOL Offset Slotted Screwdriver 5-7/8" OAL - (9185)
- Klein Tools Screwdrivers