Shop All Screwdrivers
Klein Tools
Insulated Slotted Screwdriver 5/16 in Round
Mfr # 602-7-INS
Zoro # G5135742
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 602-7-INS
- Zoro # G5135742
- UPC # 092644853319
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 7 in |
Overall Length | 12 1/4 in |
For Fastener Size | 5/16 in |
Shank Diameter | 0.46 in |
Description
Insulated Slotted Screwdriver, Tip Size 5/16 in, Slotted, Insulated, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 45-pieces Fleming Supply Cordless Pivoting Screwdriver, Drill Bits, Sockets, LED Lights, Ni-Cd Battery (609232YMN)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80003D2B72375)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/8 in Round (602-8-INS)
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round (70155)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/32 in Round (607-3-INS)
- KLEIN TOOLS Slotted Screw Holding Driver, 1/4-Inch (6024K)
- WIHA Screwdrivers (53330)
- Klein Tools Screwdrivers