Shop All Screwdrivers
Klein Tools
Insulated Slotted Screwdriver 3/8 in Round
Mfr # 602-8-INS
Zoro # G5135392
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 602-8-INS
- Zoro # G5135392
- UPC # 092644853326
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 13 1/4 in |
For Fastener Size | 3/8 in |
Shank Diameter | 0.53 in |
Description
Insulated Slotted Screwdriver, Tip Size 3/8 in, Slotted, Insulated, Overall Length 13 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- DEWALT 1/2" Titanium IR Drill Bit (DD5132)
- DEWALT 4" 10 TPI U- Shank Fine Cut Smooth Finish Wood Cutting Cobalt Steel Jig Saw Blade (DW3710-5)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD308)
- KLEIN TOOLS General Purpose Torx Screwdriver T15 Round (19542)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank (6844INS)
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round (602-4DD)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P175)
- Klein Tools Screwdrivers and Nutdrivers