Shop All Screwdrivers
Klein Tools
Insulated Slotted Screwdriver 3/16 in Round
Mfr # 601-7-INS
Zoro # G5136512
original price:
$22.55
11% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 601-7-INS
- Zoro # G5136512
- UPC # 092644853296
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 7 in |
Overall Length | 10 3/4 in |
For Fastener Size | 3/16 in |
Shank Diameter | 0.34 in |
Description
Insulated Slotted Screwdriver, Tip Size 3/16 in, Slotted, Insulated, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- STANLEY 3 3/4 in. Round Point Safety Blade, 100-Piece (11-988)
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-3)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- KLEIN TOOLS General Purpose Phillips Screwdriver #1 Round (603-3)
- KLEIN TOOLS Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32614)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- Klein Tools Screwdrivers and Nutdrivers