Shop All Screwdrivers
Klein Tools
Insulated Slotted Screwdriver 1/8 in Round
Mfr # 612-4-INS
Zoro # G5135374
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 612-4-INS
- Zoro # G5135374
- UPC # 092644322198
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 7 3/4 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.28 in |
Description
Insulated Slotted Screwdriver, Tip Size 1/8 in, Slotted, Insulated, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- REED 7/8IN DRILL-DRILLING MACHINE (D875)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/32 in Round (607-3-INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4B)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-7)
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round (602-4DD)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 4-Inch Shank (6884INS)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- Klein Tools Screwdrivers and Nutdrivers