Shop All Screwdrivers
Klein Tools
Insulated Phillips Screwdriver #2 Round
Mfr # 603-4-INS
Zoro # G0778014
original price:
$21.09
5% off
new price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 603-4-INS
- Zoro # G0778014
- UPC # 092644850370
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Shank Diameter | 0.4 in |
For Fastener Size | #2 |
Description
This Klein Tools 603-4 Insulated Screwdriver is the perfect tool for electrical work. Its 1000V rating will protect you from any possible shocks. The screwdriver has an insulated handle with a black oxide tip. It has a cushion grip handle design, which ensures that it won't slip out of your hand even when wet or oily. With an overall length of 8 1/4 in., this screwdriver has a 4 in round shank and alloy steel shank material. This crosspoint #2 Phillips screwdriver has a 4 in round shank and plastic handle material. The Klein Tools 603-4 Insulated Screwdriver is one of the best tools to have on hand when working with electricity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Flexible Hose Clamp Driver (12229)
- CHICAGO PNEUMATIC 2" to 3" Air Random Orbital Sander 3/32" Orbit Dia 15000 rpm (CP7200S)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 11-in-1 (32500HDRT)
- KLEIN TOOLS Insulated Phillips Screwdriver #3 Round (6337INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-10)
- KLEIN TOOLS General Purpose Phillips Screwdriver #3 Round (603-6)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-7)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225P2100)
- Klein Tools Screwdrivers and Nutdrivers