Shop All Nut Drivers
Klein Tools
Insulated 1/4-Inch Nut Driver, 6-Inch Hollow Shaft
Mfr # 646-1/4-INS
Zoro # G2893956
original price:
$23.29
4% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Nut Driver
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 646-1/4-INS
- Zoro # G2893956
- UPC # 092644652264
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9 3/4 in |
Nut Driver Shank Length | 6 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Overall Length | 9 3/4 in |
Hex Size | 1/4 in |
Shank Length | 6 in |
For Fastener Size | 1/4 in |
Size Color Code | Red |
Shank Diameter | 0.473 in |
Tip Size | 1/4 in |
Description
Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 3/16 in, Shank Length 6 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe Yes, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Phillips Screwdriver 4-in-1 (9182)
- TITAN 1/4" Drive Sealed Ratchet, Sealed Head, 1/4" Drive, 6" (12160)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----B4---22)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- KLEIN TOOLS Adjustable-Length Screwdriver Blade, Square #1, #2 (32709)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- Klein Tools Screwdrivers and Nutdrivers