Shop All Ratchet Tie Downs
Klein Tools
Howe Wire Tool
Mfr # 1702-20N
Zoro # G0995009
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6' (1.8 m)
- Overall Width 1" (2.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1702-20N
- Zoro # G0995009
- UPC # 092644480218
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Overall Length | 6' (1.8 m) |
Overall Width | 1" (2.5 cm) |
Details
Item | Howe Wire Tool |
Description
Howe Wire Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J981)
- INDUSCO Tie Down, Rubber, 21", w/S Hooks (90300036)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- KLEIN TOOLS Block and Tackle Spliced to Cat. No. 268 Block (1802-30SR)
- KLEIN TOOLS Block and Tackle 259 Anchor Hook Spliced (1802-30SSR)
- KLEIN TOOLS Block and Tackle with Cat. No. 268 Block (1802-30S)
- KLEIN TOOLS Block and Tackle with Anchor Hook Cat. No. 258 (1802-30)
- KLEIN TOOLS Polypropylene Hand-Line with Snap Hook (1803-60)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT CAMBUCKLE TIE DOWN W/ S-HOOKS (S1018)
- Klein Tools Ratchet Tie Downs