Shop All Tool Lanyards & Tethering
Klein Tools
Hook for Aerial Baskets
Mfr # 5144H
Zoro # G4992251
product price: $10.84
/ea
$10.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Oval Bucket, Tool Carrier
- Material Nylon
- Color Black
- Features Rated Capacity 35 lb.
- Tool Storage Type Included Tool Lanyard/Tethering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5144H
- Zoro # G4992251
- UPC # 092644555183
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Overall Width | 5 1/2 in |
Overall Length | 5 1/2 in |
Details
For Use With | Oval Bucket, Tool Carrier |
Item | Aerial Basket Hook |
Material | Nylon |
Color | Black |
Features | Rated Capacity 35 lb. |
Tool Storage Type Included | Tool Lanyard/Tethering |
Compatible with Product Type | Aerial-Basket Tool Carrier, Klein Tools, Oval Bucket |
Compatible with Manufacturer Model No. | 5144, 5169 |
Description
Aerial Basket Hook, Color Black, Compatible with Grainger Part Number 2DFT4, 36L261, Compatible with Manufacturer Model No. 5144, 5169, Compatible with Product Type Aerial-Basket Tool Carrier, Klein Tools, Oval Bucket, Features Rated Capacity 35 lb., For Use With Oval Bucket, Tool Carrier, Material Nylon, Overall Length 5 1/2 in, Overall Width 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-in-1 Penta/Hex Flip Socket with Adapter (66080)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x12)
- PROTO Puller Jaw, Long Narrow (J4027)
- KLEIN TOOLS Slide Rack Locking Bars for Cat. Nos. 54476, 54477 (54486)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- KLEIN TOOLS Swivel Snap Hook (2012)
- KLEIN TOOLS Magnetic Hanger (69190)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load (TT1)
- FALLTECH Tool Attachment, Blue, 2 1/2 in L, PK10 (5306A10)
- Klein Tools Tool Lanyards & Tethering