Shop All Nut Drivers
This Product is Discontinued
Klein Tools
Hollow Shaft Nut Driver, 9/16-Inch Coated Shaft (Discontinued)
Mfr # 640-9/16
Zoro # G0586741
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Bit Style 9/16-Inch Tip
- Overall Length 9.375" (23.8 cm)
- Nut Driver Hex Size 9/16"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 640-9/16
- Zoro # G0586741
- UPC # 092644650284
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9.375" (23.8 cm) |
Nut Driver Hex Size | 9/16" |
Details
SAE or Metric | SAE |
Bit Style | 9/16-Inch Tip |
Item | 9/16IN Coated Hollow-Shank Nut Driver |
Insulated | No |
Description
9/16IN Coated Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.