Shop All High Visibility Jackets & Coats
Klein Tools
HighVisibility Winter Bomber Jacket, 3XL
Mfr # 60612
Zoro # G607456320
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Color High-Visibility Yellow on Top, Black on Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60612
- Zoro # G607456320
- UPC # 92644606120
- Country of Origin China
- Category High Visibility Jackets & Coats
Details
Item | High-Visibility Winter Bomber Jacket |
Material | 100% Polyester |
Color | High-Visibility Yellow on Top, Black on Bottom |
Description
The HighVisibility Winter Bomber Jacket, 3XL from Klein Tools is water and wind resistant with insulation for superior warmth It features multiple pockets, attached inset hood, and zippered underarm vents ANSI rated Type R, Class 3 Also available in Large Cat No 60364, XL Cat No 60380 and 2XL Cat No 60501 Type R, Class 3 ANSIcompliant with 2inch reflective stripes Water and wind resistant shell with zippered underarm vents Versatile accessory pockets including dual exterior mic tabs Cuffs feature hook and loop adjustable closures for the perfect fit Storm flap with snaps protects zippered front Multiple internal and external pockets plus dual mic tabs Dark fabric panel on lower front and inside sleeve hides dirt Machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN16)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (NFD11HD/8M)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, L (60364)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, XL (60380)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, 2XL (60501)
- LIFT SAFETY LIFT VizPro Hoodie HiVizBlack (AVH-17HVK4L)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-2X)
- Klein Tools High Visibility Clothing