Shop All Hacksaw and Coping Saw Blades
Klein Tools
High-Tension Hacksaw
Mfr # 702-12
Zoro # G0586470
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Alternative 45 Degree Mounting for Flush Cutting
- Tool Weight 1.5 lb (0.7 kg)
- Blade Length 12" (30.5 cm)
- Tether Capable Tether Capable
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 702-12
- Zoro # G0586470
- UPC # 092644702129
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12" (30.5 cm) |
Overall Length (In.) | 16.25" (41.3 cm) |
Throat Depth | 24 |
Details
Item | High-Tension Hacksaw |
Application | Alternative 45 Degree Mounting for Flush Cutting |
Tool Weight | 1.5 lb (0.7 kg) |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Blade Material | Bi-Metal |
Teeth Per Inch | 24 |
Description
High-Tension Hacksaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- MILWAUKEE TOOL Chuck Key (48-66-3080)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477979)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- KLEIN TOOLS Bi-Metal Blades, 24 TPI, 12-Inch, 10-Pack (1224BI-P)
- KLEIN TOOLS Bi-Metal Blades, 18 TPI, 12-Inch, 10-Pack (1218BI-P)
- KLEIN TOOLS Bi-Metal Blades, 32 TPI, 12-Inch, 10-Pack (1232BI-P)
- GROZ Saw Blade, Fret, 10 12 TPI (30362)
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- OLSON SAW Coping Saw Blade (30200)
- Klein Tools Hacksaw and Coping Saw Blades