Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 5/32-Inch, 118-Degree
Mfr # 53106
Zoro # G3664696
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53106
- Zoro # G3664696
- UPC # 092644531064
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/8 x 6 (800-012)
- DRILL AMERICA 1/2"-27 Carbon Steel Hex Die (DWTSH1/2-27)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp - 500 lbs Holding Pressure (3900-0344)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #2 (C15950)
- Klein Tools Jobber Length Drill Bits