Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 3/16-Inch, 118-Degree
Mfr # 53108
Zoro # G3664711
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53108
- Zoro # G3664711
- UPC # 092644531088
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Ninja Blade Holder 4 Inch (18108)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- PALMGREN Heavy Duty Rotary Table (9634118)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- DRILL AMERICA #19 HSS Polished Jobber Length Drill Bit (D/AP19)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #68 (44338)
- Klein Tools Jobber Length Drill Bits