Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 21/64-Inch, 118-Degree
Mfr # 53117
Zoro # G3664790
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 53117
- Zoro # G3664790
- UPC # 092644531170
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- DEWALT Precision ground woodworking blade for TrackSaw(TM) System - 48T (DW5258)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-M (C22731)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- KLEIN TOOLS High Speed Drill Bit, 25/64-Inch, 118-Degree (53121)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #8 (53937)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- Klein Tools Jobber Length Drill Bits