Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 15/64-Inch, 118-Degree
Mfr # 53111
Zoro # G3664748
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53111
- Zoro # G3664748
- UPC # 092644531118
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Adaptor, 19mm Hex - 1/2" Square (19 SK-19V)
- TOUGH GUY Roof Brush (1YXC4)
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 10" (PW10WR)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 9/64 (C11400)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-K (45781)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3/32 (C23347)
- Klein Tools Drill Bits