Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 1/4-Inch, 118-Degree
Mfr # 53112
Zoro # G3664757
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 53112
- Zoro # G3664757
- UPC # 092644531125
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unit-16.2Mm Wt 1 Lbs (35177)
- MILWAUKEE TOOL Impact Wrench, Compact, Cordless, 18VDC (2864-20, 48-11-1865)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 1" 130-VT (26313)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- KLEIN TOOLS High Speed Drill Bit, 25/64-Inch, 118-Degree (53121)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 21/64-Inch, 118-Degree (53117)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- IRWIN Drill Bit Cobalt 15 Pc (316015)
- Klein Tools Drill Bits