Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 13/64-Inch, 118-Degree
Mfr # 53109
Zoro # G3664720
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53109
- Zoro # G3664720
- UPC # 092644531095
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x3)
- DRILL AMERICA 7/8"-9 Carbon Steel Taper Hand Tap (DWTT7/8-9)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- HYDE Stiff Chisel Scraper, 3" W, Black/Silver (02568)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #29 (C23185)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/8 (44908)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- Klein Tools Drill Bits