Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 11/64-Inch, 118-Degree
Mfr # 53107
Zoro # G3664705
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53107
- Zoro # G3664705
- UPC # 092644531071
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Handle Pry Bar, 3/4 In. W (J2146)
- BOSCH NailKiller Auger 11/16In x 7-1/2In Tube (NKST11)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Canvas (1500135)
- KLEIN TOOLS High Speed Drill Bit, 25/64-Inch, 118-Degree (53121)
- KLEIN TOOLS High Speed Drill Bit, 21/64-Inch, 118-Degree (53117)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #27 (44097)
- DRILL AMERICA 4.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO4.50)
- Klein Tools Drill Bits