Shop All Jobber Length Drill Bits
Klein Tools
High Speed Drill Bit, 11/32-Inch, 118-Degree
Mfr # 53118
Zoro # G3664809
Sold in multiples of 6 for $44.10
$44.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Impact Rated No
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 53118
- Zoro # G3664809
- UPC # 092644531187
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-1/8" HSS Threaded Shank Stop Countersink (TSC7/16-1/8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-Z (44396)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4133)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 716 Drill Size, Fraction, 04375 (400N128)
- Klein Tools Drill Bits