Shop All Linemans Pliers
This Product is Discontinued
Klein Tools
High-Leverage Side-Cutters (Discontinued)
Mfr # 213-9NE
Zoro # G0584976
This Product is Discontinued
Key Features
- Overall Length 9 in
- Material Steel
- Tether Capable Tether Capable
- Spring Return No
- Features Plastic Dipped Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 213-9NE
- Zoro # G0584976
- UPC # 092644700408
- Country of Origin Unknown
- Category Linemans Pliers
Dimensions
Overall Length | 9 in |
Details
Material | Steel |
Tether Capable | Tether Capable |
Spring Return | No |
Item | Linesman Pliers |
Features | Plastic Dipped Handle |
Tether Style | Tether Capable |
Description
High Leverage Side Cut Plier, Type NE, Length 9 1/4 Inches, With Plain Handles, Key C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.