Shop All Cable and Wire Cutters
Klein Tools
High-Leverage Compact Cable Cutter
Mfr # 63215
Zoro # G7924744
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Wire Cutting
- Overall Length 6.6" (16.7 cm)
- Overall Width 1.9" (5 cm)
- Material Steel
- Finish Plastic-Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 63215
- Zoro # G7924744
- UPC # 92644632150
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6.6" (16.7 cm) |
Overall Width | 1.9" (5 cm) |
Length | 5.1" (13 cm) |
Height (In.) | 0.55" (1.4 cm) |
Details
Primary Application | Wire Cutting |
Material | Steel |
Finish | Plastic-Dipped |
Insulated / Uninsulated | No |
Capacity | 0.4" (1 cm) |
Handle Type | Cable Cutter |
Joint Type | Rivet |
Cutting Capacity | Up to 1/0 AWG Aluminum and Copper |
Features | High Leverage |
Tool Weight | 7.2 oz (204 g) |
Handle Color | Red |
Description
This high-leverage cable cutter is compact and designed to cleanly cut through thick cable and wires with ease. Cuts up to 1/0 AWG aluminum and copper cable, in addition to being able to cut through metal clad (MC) cable jacket. Perfect for working in tight spaces. The compact, yet powerful, cutter will take up minimal space in your bag or on your belt. Cable cutter cuts up to 1/0 AWG aluminum and copper cable. Cuts and strips MC cable. Designed to cut the hardest surfaces with less force. Perfect for working in confined spaces. Forged custom, US-made tool steel for durability. Induction hardened cutting knives for long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (2/cd) (MIS-727)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- KLEIN TOOLS High-Leverage Cable Cutter (63225)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- KLEIN TOOLS Replacement Center Bolt for Cable Cutter Cat. No. 63041 (63082)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- HUSKIE TOOLS 15" Bar & Wire Cutter, Center Cut (S-16)
- Klein Tools Cable and Wire Cutters