Shop All Cable and Wire Cutters
Klein Tools
High-Leverage Cable Cutter
Mfr # 63225
Zoro # G201070731
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Wire Cutting
- Overall Length 9.07� (23 cm)
- Overall Width 1.9" (5 cm)
- Material Steel
- Finish Plastic-Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63225
- Zoro # G201070731
- UPC # 92644632259
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9.07� (23 cm) |
Overall Width | 1.9" (5 cm) |
Height (In.) | 0.82" (2 cm) |
Details
Primary Application | Wire Cutting |
Material | Steel |
Finish | Plastic-Dipped |
Handle Material | Plastic |
Insulated / Uninsulated | No |
Capacity | 1.06" (2.7 cm) |
Cutting Capacity | 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable |
Features | High-Leverage |
Tool Weight | 15.5 oz (440 g) |
Handle Color | Red |
Joint Type | Rivet |
Description
This cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design translate to 30% less force needed to cut as compared to Klein's 63050 model. Through-hardened, not case-hardened, cutting surfaces increase the durability and life of this tool. Cable cutter cuts copper, aluminum and communications cable. High-leverage design for increased cutting capacity. Rugged Journeyman handles with shear-type jaws. Can be carried in most tool pouches. Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges. Through-hardened (not case-hardened) for longer-lasting cutting surfaces. Hot-riveted joint ensures smooth action and no handle wobble. Plastic dipped handles. Forged, custom, US-made tool steel for maximum durability. Do not use to cut steel or ACSR.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-20IPX-5PK)
- PROTO Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461W)
- KLEIN TOOLS Coil Spring for Pliers (571A)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- BESSEY 6-1/2" Cable Cutter, Shear Cut (D49)
- Klein Tools Knives, Cutters & Snips