Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
HiFlex Glow Fish Rod, 5Foot
Mfr # 50051
Zoro # G310898189
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 5/32"
- Features Color Coded, Splinter Guard™, Stainless Steel Connectors, Hi Flex
- Includes (1) 5' Hi Flex Glow Fish Rod; Bullet Nose and Hook Attachment
- Net Weight 3.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 50051
- Zoro # G310898189
- UPC # 92644500510
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 5/32" |
Details
Tape Material | Fiberglass |
Features | Color Coded, Splinter Guard™, Stainless Steel Connectors, Hi Flex |
Includes | (1) 5' Hi Flex Glow Fish Rod; Bullet Nose and Hook Attachment |
Net Weight | 3.5 oz |
Application | Conduit and Wire Pulling |
Description
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This highlyflexible rod is designed for maximum maneuverability to easily navigate difficult bends and tight spaces. The Splinter Guard coating glows bright green to quickly identify the right flex for the job and improves visibility in lowlight applications. This 5Foot rod is a great addon to your Klein fish rod set to help clear farther out obstructions or bends. Highlyflexible rods for easy navigation of most difficult runs. Rod glows bright green to easily identify high flexibility. Splinter Guard coating helps prevent fiberglass splinters. Includes bullet nose and hook attachments to affix and grab wires. 1 5/32Inch diameter x 5Foot glow rod; perfect addition to any Klein Tools fish rod set for addon flexible extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- BIG HORN 7-Star Insert Thread 3/8-16, PK 5 (19706B-5PK)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 15/64 (57215)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot (56382)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- KLEIN TOOLS Glow Rod, Hi-Flex, 15 Foot, Pk/3 (50159)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- KLEIN TOOLS 1/8-Inch Wide Steel Fish Tape 65-Foot (56002)
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment (56513)
- JAMESON Good Buddy II Duct Rodder w/ 500 ft. of 3/8" Marked Rod (11A-25-500M)
- Klein Tools Electrical Tools