Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Hi-Flex Glow Rod Set, 18-Foot
Mfr # 56418
Zoro # G6098583
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 ft
- Tape Material Fiberglass
- Color Luminescent
- Size 5/32" dia.
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56418
- Zoro # G6098583
- UPC # 092644564185
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 18 ft |
Size | 5/32" dia. |
Pole Diameter | 5/32 in |
Tool Length | 18 ft |
Individual Rod Length | 6 ft |
Rod Diameter | 5/32 in |
Maximum Overall Length | 18 ft |
Details
Tape Material | Fiberglass |
Color | Luminescent |
Material | Fiberglass |
Features | Provides Flexibility to Navigate Tight Bends and Narrow Openings, Protective Coating, Glows In The Dark to Illuminate Dark Work Spaces |
Includes | (3) 5/32 in Glow Rods, Bullet Nose, Hook |
Flexibility | High |
Item | Hi-Flex Glow Rod Set |
Product Type | Rod Set |
Connector Material | Stainless Steel |
Rod Material | Fiberglass |
End Style | Bullet Nose, Single Hook |
Individual Rod Weight | 0.84 lb |
Rod Color | Luminescent |
Number of Rods Included | 3 |
Description
Hi-Flex Glow Rod Set, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility High, Tool Length 18 ft, Number of Rods Included 3, Rod Diameter 5/32 in, Rod Material Fiberglass, Connector Material Stainless Steel, Features Provides Flexibility to Navigate Tight Bends and Narrow Openings, Protective Coating, Glows In The Dark to Illuminate Dark Work Spaces, Includes (3) 5/32 in Glow Rods, Bullet Nose, Hook, Individual Rod Length 6 ft, Individual Rod Weight 0.84 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8 FLARE NUT- CHROME (MT4120)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #8 (C23206)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 14-18 Tpi (BM1418)
- KLEIN TOOLS 1/2-Inch, 3/4-Inch EMT Replacement Scoring Wheel (88907)
- KLEIN TOOLS Glow Rod, Hi-Flex, 15 Foot, Pk/3 (50159)
- KLEIN TOOLS Glow in the Dark Fish Tape, 40 Ft (50660)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- KLEIN TOOLS Magnet Replacement Part, Fish Rod Attachment (56515)
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot (50375)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- Klein Tools Electrical Tools