Shop All Cable and Wire Cutters
Klein Tools
Heavy Duty Ratcheting Cutter
Mfr # 63700
Zoro # G4583643
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Steel, ACSR
- Overall Length 28 in
- Cutting Action Shear
- Handle Material Plastic
- Handle Design Plastic Covered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63700
- Zoro # G4583643
- UPC # 092644637001
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 28 in |
For Maximum Diameter Copper Electrical Cable | 2 1/4 in |
For Maximum Diameter Soft Steel | 5/8 in |
For Maximum Diameter Hard Steel | 1/2 in |
For Maximum Diameter Medium Steel | 7/16 in |
For Maximum Diameter ACSR Conductor | 1 1/4 in |
For Maximum Diameter Aluminum Electric Cable | 750 kcmil |
Description
Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Ratchet-Action Design Provides High Leverage, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter ACSR Conductor 1 1/4 in, For Maximum Diameter Medium Steel 7/16 in, For Maximum Diameter Soft Steel 5/8 in, For Maximum Wire Thickness 1 1/4 in (ACSR, ACAR), 1/2 in (Steel Rod), 5/8 in (Steel Wire Rope), 7/16 in ( Common Guy Strand), 750 MCM (Copper and Aluminum)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134169102)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KLEIN TOOLS Compact Ratcheting Cable Cutter (63601)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- KLEIN TOOLS Communications Cable Cutter (63047)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- KLEIN TOOLS Replacement Head for 18-Inch Bolt Cutter (63818)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- GREENLEE 21" Cable Cutter, Center Cut (704)
- Klein Tools Cable and Wire Cutters