Shop All Cutting Pliers
Klein Tools
Heavy-Duty Lineman's Pliers, 7-Inch
Mfr # J20017NE
Zoro # G0585055
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Knives for Long Life; Hot Riveted Joint Ensures Smooth Action and No Handle Wobble; Sure-Gripping Cross-Hatched Knurled Jaws
- Handle Type Dual Material
- Jaw Length 1-9/32"
- Jaw Width 1-1/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # J20017NE
- Zoro # G0585055
- UPC # 092644700064
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1-9/32" |
Jaw Width | 1-1/16" |
Overall Length | 7-9/16" |
Details
Features | Induction Hardened Cutting Knives for Long Life; Hot Riveted Joint Ensures Smooth Action and No Handle Wobble; Sure-Gripping Cross-Hatched Knurled Jaws |
Handle Type | Dual Material |
Material | Steel |
Tether Capable | Not Tether Capable |
Item | Side-Cutting Pliers |
Description
Side-Cutting Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 150mm Z-series 1/4 Sq. Drive (2760Z-150)
- GEARWRENCH 1/8" x 5" Pin Punch (82273)
- GENERAL TOOLS Pin Vise, 0 to 0.125, Knurled Steel (92)
- GREY PNEUMATIC 1/4" Drive Universal Set, Metric, 12 pcs (9712UMG)
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- KLEIN TOOLS 8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-48)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D248-8-INS)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-28)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D210-6C)
- WIHA ESD Prec Bent 90° Needle Nose Pliers (32748)
- Klein Tools Pliers