Shop All General Purpose Gloves
Klein Tools
Heavy Duty Gloves, X-Large
Mfr # 60601
Zoro # G609237033
product price: $25.69
/pr
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Touchscreen Fingertip Fabric
- Application Wire Pulling
- Fabric Weight 4.8 oz
- Length 12"
- Glove Materials Suede, D30®, TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60601
- Zoro # G609237033
- UPC # 92644606014
- Country of Origin India
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 12" |
Details
Features | Touchscreen Fingertip Fabric |
Application | Wire Pulling |
Fabric Weight | 4.8 oz |
Glove Materials | Suede, D30®, TPR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (DFK-608-S)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- KLEIN TOOLS Heavy Duty Gloves, Small (60598)
- KLEIN TOOLS Heavy Duty Gloves, Medium (60599)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- KLEIN TOOLS Heavy Duty Gloves, Large (60600)
- KLEIN TOOLS General Purpose Gloves, X-Large (60597)
- KLEIN TOOLS General Purpose Gloves, Small (60594)
- CONDOR Knit Gloves, Beige, XS, PR (783W23)
- Klein Tools Gloves & Hand Protection