Shop All General Purpose Gloves
Klein Tools
Heavy Duty Gloves, Small
Mfr # 60598
Zoro # G609237040
product price: $25.69
/pr
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange/White
- Features Touchscreen Fingertip Fabric
- Length 10"
- Application Wire Pulling
- Fabric Weight 4.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60598
- Zoro # G609237040
- UPC # 92644605987
- Country of Origin India
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 10" |
Details
Color | Black/Orange/White |
Features | Touchscreen Fingertip Fabric |
Application | Wire Pulling |
Fabric Weight | 4.8 oz |
Glove Materials | Suede, D30®, TPR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 19L416, PR (61CV54)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, XL, TLL (K570-BLKXLTLL)
- BULLARD Outlet Filter, For Mfr No EDP10, EDP16TE (S17101)
- KLEIN TOOLS Heavy Duty Gloves, X-Large (60601)
- KLEIN TOOLS Heavy Duty Gloves, Medium (60599)
- KLEIN TOOLS General Purpose Gloves, X-Large (60597)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, S (60583)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, XL (60582)
- KLEIN TOOLS Heavy Duty Gloves, Large (60600)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- Klein Tools General Purpose Gloves