Shop All Cable and Wire Cutters
Klein Tools
Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches
Mfr # 63016
Zoro # G3690626
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application ACSR, Steel and Most Hardened Wire
- Overall Length 7 1/2 in
- Cutting Action Shear
- Material Heavy-Duty Tempered Steel (Blade)
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63016
- Zoro # G3690626
- UPC # 092644630163
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 1/2 in |
For Maximum Diameter Stainless Steel | 1/4 in |
For Maximum Diameter Soft Steel | 5/32 in |
For Maximum Diameter Aluminum Electric Cable | 3/16 in |
For Maximum Diameter Copper Electrical Cable | 1/4 in |
Description
Cable Cutter, Cutter Type One-Handed Cable Cutter, Cutting Action Shear, Features Hardened Steel, Precision Cutting Blades for Long Service Life, For Maximum Diameter Stainless Steel 1/4 in, For Maximum Diameter Soft Steel 5/32 in, For Maximum Wire Thickness 1/4 in (Copper and Mild Steel), 3/16 (Aircraft Cable), 5/32 in (Steel Rods), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1/4 in, For Maximum Diameter Aluminum Electric Cable 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47435CLB72362)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9089)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- KLEIN TOOLS High-Leverage Compact Cable Cutter (63215)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- KLEIN TOOLS Cable Cutter (63050)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- KLEIN TOOLS Wire Rope Cutter (63035SC)
- ITL 1000V Insulated Cable Cutter, 9 inch (00125)
- Klein Tools Cable and Wire Cutters