Shop All Neck Gaiters & Warmers
Klein Tools
Heat Exchanger Balaclava
Mfr # 60413
Zoro # G7016960
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Material 79% Polyester, 13% Polyethylene, 7% Polyurethane, 1% Spandex
- Color Black with High-Visibility Yellow Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60413
- Zoro # G7016960
- UPC # 92644604133
- Country of Origin Indonesia
- Category Neck Gaiters & Warmers
Dimensions
Size | One Size Fits Most |
Details
Item | Heat Exchanger Balaclava |
Material | 79% Polyester, 13% Polyethylene, 7% Polyurethane, 1% Spandex |
Color | Black with High-Visibility Yellow Trim |
Description
The Heat Exchanger Balaclava is made with high-performance 320 g fleece and it's designed to be worn with safety goggles. The technology of the heat exchanger captures heat from each exhaled breath and brings the heat back to the body’s core, helping to prevent loss of body heat. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done. Balaclava with removable heat exchanger prevents heat loss. Made with 320g high-performance fleece. Wear with safety glasses and hard hat. Controls moisture to keep skin dry. One size fits most. Machine washable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Locked Out Do Not Remove Tag, Pk25 (LOTAG35ST)
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- NMC FIRE BLANKET, 12X9, PS VINYL (FBPP)
- KLEIN TOOLS Neck and Face Warming Half-Band, Black (60466)
- SAFETY WORKS Clima-Band Neck Gaiter (SW46001-OVPD12)
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, SHEMAGH PATTERN OLIVE DRAB, S (212-S001)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- CHILL-ITS BY ERGODYNE Neck Gaiter 6486, FR Multi-Band, Khaki (42230)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Morel Gray, Unisex, One Size (MCUA03340021)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- Klein Tools Head Protection