Shop All Folding & Pocket Knives
Klein Tools
Hawkbill Lockback Rounded Tip Knife
Mfr # 44005R
Zoro # G0580338
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Hawkbill - Rounded Tip; Compact
- Blade Material AUS 8 Stainless Steel
- Blade Length 2.625" (6.7 cm)
- Handle Color Black
- Handle Material Nylon Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 44005R
- Zoro # G0580338
- UPC # 092644440557
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.625" (6.7 cm) |
Overall Length | 6.75" (17.2 cm) |
Overall Height (In.) | Open 1.5" (3.8 cm); Closed 1.906" (4.8 cm) |
Details
Item | Lightweight Lockback Knife |
Blade Type | Hawkbill - Rounded Tip; Compact |
Blade Material | AUS 8 Stainless Steel |
Handle Color | Black |
Handle Material | Nylon Resin |
Overall Thickness | 0.1" (2.5 mm) |
Description
Lightweight Lockback Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 SBA)
- BIG HORN 1/2 Inch Router Collet Replaces Porter Cable 42950 (19694)
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- KLEIN TOOLS Spring-Assisted Open Pocket Knife (44223)
- KLEIN TOOLS Stainless Steel Pocket Knife 1-5/8-Inch Steel Blade (44032)
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Black Handle (OGK002BKT)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Black Handle (OGK001BKT)
- TINA Grafting Knife, American (TINA 683)
- Klein Tools Knives, Cutters & Snips