Shop All Folding & Pocket Knives
Klein Tools
Hawkbill Lockback Knife with Clip
Mfr # 44005C
Zoro # G3499157
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Hawkbill with Clip; Compact
- Blade Length 2.625" (6.7 cm)
- Handle Color Black
- Features Low-carry Pocket/Belt Clip
- Application General Purpose, Skinning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 44005C
- Zoro # G3499157
- UPC # 92644441066
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.625" (6.7 cm) |
Overall Length | 6.75" (17.2 cm) |
Overall Height (In.) | Open 1.5" (3.8 cm); Closed 1.906" (4.8 cm) |
Details
Item | Hawkbill Lockback Knife,Clip |
Blade Type | Hawkbill with Clip; Compact |
Handle Color | Black |
Features | Low-carry Pocket/Belt Clip |
Application | General Purpose, Skinning |
Handle Material | Nylon Resin |
Overall Thickness | 0.1" (2.5 mm) |
Handle Type | Lightweight |
Description
Hawkbill Lockback Knife,Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.25 HSS Plug Tap and 8.75mm HSS Drill Bit (POUM10X1.25)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- SKIL Compact Reciprocating Saw, Battery 2.0 Ah (RS582902)
- RIDGID Diehead, Cmpl 12R 3/4 Imc (92695)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Black Handle (OGK002BKT)
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle (44004)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- FROST CUTLERY Red/Black 4 Knife (15-138RM)
- Klein Tools Folding & Pocket Knives