Shop All Cable Pulling Grips
Klein Tools
Haven's® Grip for Wire Rope 0.88-Inch
Mfr # 162520-7/8
Zoro # G4025257
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Haven
- Max. Cable Size 0.88"
- Max. Load Capacity 8000 lb.
- Min. Cable Size 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 162520-7/8
- Zoro # G4025257
- UPC # 092644472220
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Max. Cable Size | 0.88" |
Min. Cable Size | 0.38" |
Details
Item | Grip |
Type | Haven |
Max. Load Capacity | 8000 lb. |
Description
Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-8' 7)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- POWERWELD 10" C-Clamp (410)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- Klein Tools Electrical Tools