Shop All Cable Pulling Grips
Klein Tools
Haven's® Cable Grip 0.5-Inch Capacity
Mfr # 1604-20
Zoro # G3596957
original price:
$140.99
7% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Haven
- Min. Cable Size 8 B&S Solid 0.125 in
- Cable Type Guy or Messenger Steel Strand
- Max. Cable Size Steel Strand 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1604-20
- Zoro # G3596957
- UPC # 092644472039
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 8 B&S Solid 0.125 in |
Max. Cable Size | Steel Strand 0.50 in |
Minimum Cable Diameter | 0.125 in |
Maximum Cable Diameter | 0.5 in |
Details
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Haven |
Cable Type | Guy or Messenger Steel Strand |
Max. Load Capacity | 5,000 lb |
Tool Series | 1604 |
Includes Hot Latch | No |
Tool Weight | 2.2 lb |
Grip Type | Haven's |
Jaw Shape | Aggressive |
For Cable Type | Guy Strand, Messenger |
Includes Swing Latch | No |
Includes Spring | No |
Includes Locking Handle | No |
Maximum Load Capacity | 5,000 lb |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.5 in, For Cable Type Guy Strand, Messenger, Maximum Load Capacity 5,000 lb, Grip Type Haven's, Jaw Shape Aggressive, Tool Series 1604, Includes Hot Latch No, Includes Locking Handle No, Includes Spring No, Includes Swing Latch No, Material Steel, Minimum Cable Diameter 0.125 in, Tool Weight 2.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- CENTURY DRILL & TOOL 17/32" 118 Deg. Jobber Length Drill Bit (47334)
- DASQUA Dasqua 8-100mm / 5/16-6" Telescoping Gage Set (5911-0002)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw (1684-74)
- KLEIN TOOLS Chicago Grip Hot-Line 0.31 to 0.53-Inch (S1656-30H)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- Klein Tools Cable Pulling Grips