Shop All Tool Storage Accessories
Klein Tools
Hard Tool Storage Module, S-Hook
Mfr # BC501S
Zoro # G505668337
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ecosystem for Lineman Utility Buckets
- Color Gray/Black/Orange
- Material Impact Modified Nylon
- Overall Height 11.2" (28.5 cm)
- Number of Pockets 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BC501S
- Zoro # G505668337
- UPC # 92644880063
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Height | 11.2" (28.5 cm) |
Overall Width | 4.6" (11.6 cm) |
Overall Length | 15.2" (38.6 cm) |
Details
Item | Hard Tool Storage Module, S-Hook |
Type | Ecosystem for Lineman Utility Buckets |
Color | Gray/Black/Orange |
Material | Impact Modified Nylon |
Number of Pockets | 18 |
Features | Connects to the Bucket Work Center S-Hook System |
Application | Utility |
Magnetic | Rare Earth Magnets |
Description
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The Klein Tools Hard Tool Storage Module has multiple slots to accommodate a wide variety of Lineman tools. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job. The Bucket Work Center is a modular ecosystem for Lineman. S-Hook modules connect to aerial buckets to maximize space. Hard Tool Storage Module has 18 compartments for lineman tools. Flexible retainers hold tools in place to quickly identify the tool needed for the job. 2 integrated, Rare Earth magnetic plates are located on the front of the module to quickly hold metal hand tools and parts. Made with heavy-duty, UV resistant plastic to stand up to tough working conditions. 2 S-Hooks are required to help secure the module to the aerial bucket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- GREENLEE PUNCH-SQ 1.811 46.0 (60020)
- PERFORMANCE TOOL 23-Pc 3/8 In Dr. Metric Socket Set Tool Set, W38914 (W38914)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- KLEIN TOOLS 2-Inch Utility Bucket S-Hook (BC311)
- KLEIN TOOLS MODbox Cup Holder Rail Attachment (54817MB)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- KLEIN TOOLS 3-Inch Utility Bucket S-Hook (BC312)
- KLEIN TOOLS Case for Insulated Tool Kit 33527 (33537)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- SUNEX Service Cart W/ Locking Top/Drawer, Black (SUN8013ABK)
- Klein Tools Tool Storage Accessories