Shop All Hard Hats
Klein Tools
Hard Hat, Vented, Full Brim with Headlamp, White
Mfr # 60407
Zoro # G5144222
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6.5 to 8
- Color White
- Head Protection Venting Yes
- Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
- Includes Hard Hat, Headlamp, Batteries, User Guide and Reflective Stickers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60407
- Zoro # G5144222
- UPC # 092644600845
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 to 8 |
Details
Item | Hard Hat |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD) |
Includes | Hard Hat, Headlamp, Batteries, User Guide and Reflective Stickers |
Weight | 1.3 lb (0.6 kg) |
Description
Hard Hat, Vented, Full Brim with Headlam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1702XL)
- PYRAMEX Safety Visor, Clear, HGBR Sold Separate (S1020)
- STEINER Cowhide Welding, Split Leg Bib Apron, 42" (92171)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class E (60147)
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, Yellow (60489)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class E (60249)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- Klein Tools Hard Hats