Shop All Hard Hats
Klein Tools
Hard Hat, Vented, Full Brim Style, White
Mfr # 60401
Zoro # G5144527
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6.5 to 8
- Color White
- Head Protection Venting Yes
- Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
- Accessory Slots Front, Back, and Both Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60401
- Zoro # G5144527
- UPC # 092644600821
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 to 8 |
Details
Item | Hard Hat |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD) |
Accessory Slots | Front, Back, and Both Sides |
Weight | 1.1 lb (0.5 kg) |
Description
Hard Hat, Vented, Full Brim Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter (HSe611E)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, S (S63219)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Class C, Vented (60516)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class E (60107RL)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- KLEIN TOOLS Hard Hat, Premium KARBN Pattern, Vented Full Brim, Class C (60626)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Blue (X5003V-ANSI)
- Klein Tools Hard Hats