Shop All Hard Hats
Klein Tools
Hard Hat, Vented, Cap Style, White
Mfr # 60105
Zoro # G5144475
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6.5 to 8
- Color White
- Head Protection Venting Yes
- Standards ANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
- Accessory Slots Front, Back, and Both Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60105
- Zoro # G5144475
- UPC # 092644600777
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 to 8 |
Details
Item | Hard Hat |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact) |
Accessory Slots | Front, Back, and Both Sides |
Application | Class C |
Description
Hard Hat, Vented, Cap Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 12" Height, Rigid Plastic, Poison Lead Work Area Authorized Only, Landscape (OS-DS-P-1218-L-1533)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0173-ED_10x7 (LCU4-0173-ED_10x7)
- MEGACOMFORT Resistant Insole, Mens, 12-1/2" L, PR (PAMPR-M1415)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Titan (60512)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, White (60564)
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class C (60262)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- ERB SAFETY ERB Reflective Strip, 1in x 4in, Lime, 16 Strips (19570)
- Klein Tools Hard Hats